Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.
This is a CGI-5 - 89,000 BTU Output Boiler, Spark Ignition w/ Taco 007e Circulator, Works at 2,000-4,000 ft Altitude - Series 5 (Nat Gas) manufactured by Weil McLain.
| Efficiency: | 84% |
|---|---|
| Warranty: | 20 Year (Heat Exchanger)/ 2 Year (Parts) |
| Gas Connection: | 1/2" |
| Max Altitude (Feet): | 4000 |
| Vent Type: | Power Vent Type B Vent (Chimney) |
| Product Type: | Boiler |
| IBR Rating: | 89000 |
| DOE Rating: | 102000 |
| Width (Inches): | 16" |
| System Type: | Hydronic (Water) |
| Vent Size: | 3" |
| Boiler Type: | Standard |
| Ignition Type: | Spark Ignition |
| BTU Input: | 119000 |
| Features: | 007e Circulator |
| Water Connection: | 1" |
| BTU Output: | 89000 |
| Height (Inches): | 23-3/8" |
| Fuel Type: | Natural Gas |
| Depth (Inches): | 23-1/4" |