381-359-363 is a CGI-5 - 88,000 BTU Output Cast Iron Boiler, Spark Ignition - Series 5 (Nat Gas) for Weil Mclain Heating Supplies and Parts.
| Width (Inches): | 16" |
|---|---|
| BTU Input: | 119000 |
| Efficiency: | 84% |
| DOE Rating: | 102000 |
| Gas Connection: | 1/2" |
| Water Connection: | 1" |
| IBR Rating: | 89000 |
| Boiler Type: | Standard |
| Warranty: | 20 Year (Heat Exchanger)/ 2 Year (Parts) |
| Vent Size: | 3" |
| Depth (Inches): | 23-1/4" |
| Product Type: | Boiler |
| Vent Type: | Power Vent |
| Ignition Type: | Spark Ignition |
| Max Altitude (Feet): | 4500 |
| Application: | Heating |
| Features: | 007e Circulator |
| System Type: | Hydronic (Water) |
| Height (Inches): | 28-3/8" |
| Fuel Type: | Natural Gas |
| BTU Output: | 89000 |