Apply to be a TradeMaster!
Main product image of 5" Vent Damper Assembly, 381-800-475
Magnifying glass
Hover image to zoom
5" Vent Damper Assembly, 381-800-475
Magnifying glass
Hover image to zoom
$359.99 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
EG Boilers

Description

–
Weil McLain 5" Vent Damper Assembly for CGa Boilers, Sizes 30 & 35

Specs

–
Used With:

EG Boilers

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Damper for a 30 year old Weil McLain

Once I found the part # on the manufactures web site, It was easy to locate it on Supply house web site. Ordered it, it delivered the next morning , installed it in 10 mins and has been working great.
CYO1028
Mass
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As described and on time!

My old unit was obsolete and even the manufacturer's website could not offer a modern equivalent. But you guys did ! Thank you!!
Sam
Taos NM
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Damper

I replaced the damper 3 years ago on a house less than 2 years old. Now I have to replace another one. Not very impressive.
Jerry
Cedaredge, CO
13 years ago
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: part number on mine is 510 512 345 is this the replacement model ?

Asked by leonard 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes that is the replacement for your 510 512 345.

Was this review helpful to you?

Q: is this damper wiring compatable w/older boilers 1986 cga4 models gas

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You will need to use part number 381-800-474. It matches up with the 591-391-795 harness used in the older boilers.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy