Apply to be a TradeMaster!
Main product image of ECO Tec Series 2 199-C 160,000 BTU Output High-Efficiency Residential Condensing Combi Boiler (NG)
Magnifying glass
Hover image to zoom

ECO Tec Series 2 199-C 160,000 BTU Output High-Efficiency Residential Condensing Combi Boiler (NG)

SKU:
383-900-175
Rating:
(0)
Q&A:
(0)
ECO Tec Series 2 199-C 160,000 BTU Output High-Efficiency Residential Condensing Combi Boiler (NG)
Magnifying glass
Hover image to zoom
$4,404.90 each
In Stock
In Stock
Get 3 Tue, Oct 6 - Thu, Oct 8

Schematic Feature!
Replacement Parts

Lift Gate

–
This product weighs 168 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
160000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Direct Exhaust, Direct Vent
Product Highlight: Warranty
12 Year Limited on Heat Exchanger/ 5 Year on Parts Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Energy Star Rated
Yes

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's IBR Net Output Rating

Weil-McLain's newest, premium residential gas boiler. Designed to be easy to install and service, with a long-lasting firetube heat exchanger and our next generation, easy to use, color touchscreen control. 

Features & Benefits:

  • Designed to meet all home space heating needs
  • Provides up to 5.4 gallons per minute (199 Combi) - able to satisfy two showers, a faucet, and dishwasher at the same time 
  • Built-in zone control - operate up to four circulators without need of an external control
  • Large touchscreen color display makes system monitoring and navigation simple
  • Automatic maintenance reminders and contractor-contact screens
  • Whisper-quiet operation, sealed cabinet design preheats air instead of pulling debris directly into blower/burner
  • Up to a 10:1 turndown ratio - self adjusts to minimize fuel usage, while optimizing performance
  • Several domestic hot water settings to maximize energy savings and/or comfort - ranging from the most efficient mode, to preheat, high performance or our ECO BOOST technology
  • Low NOx emission certified, NSF/ANSI 372 certified DHW components and built-in electricity-saving ECM circulator
  • Space-saving wall-mount design or optional pedestal for floor standing installation
  • Ten system presets and easy-to-use Setup Wizard Thoughtful design
  • Spacious cabinet design and strategically positioned common parts for fast and easy access and service of the gas valve, blower, heat exchanger and control module
  • Text-based control - no codes to decipher
  • Boiler control features a history log, providing quick access to view past operations Versatile design to suit every home
  • Multiple venting configurations include direct vent or direct exhaust - sidewall, roof or dual pressure zones
  • Venting up to 100' with PVC, CPVC, polypropylene or stainless steel materials

Warranty

  • Residential: 12 years on primary heat exchanger
  • 5 years on parts (with registration, 2 yrs. without)
  • Commercial: 10 years on primary heat exchanger
  • 1 year on parts

Specs

–
Product Type:

Boiler

Energy Star Rated:

Yes

Vent Size:

3"

DOE Rating:

184000

Features:

Combo DHW

Wall Mounted

Condensing

Warranty:

12 Year Limited on Heat Exchanger/ 5 Year on Parts

IBR Rating:

160000

Height (Inches):

33"

Application:

Combi Heating/Hot Water

System Type:

Hydronic (Water)

Fuel Type:

Natural Gas

BTU Input:

199000

Tank Volume:

3.8 Gallons

Efficiency:

95%

Width (Inches):

20"

Vent Type:

Direct Exhaust

Direct Vent

BTU Output:

160000

Boiler Type:

High Efficiency

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Box

ECO Tec 199-C (S.2) NG

Replacement Parts

SKU: 383-900-175

Brand: Weil-McLain

Search Parts:
SEARCH PARTS
Product Image of no image
Jacket door
383-700-269
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Gasket bottom, top & sides for jacket door
383-700-363
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Flue pipe 80mm Polypropylene
383-700-273
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Adapter Vent-Air Inlet
383-700-274
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Adapter Vent-Air Outlet
383-700-275
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Air baffle and screws
383-700-276
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Display/bracket gasket
383-700-361
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Panel control bracket/cover
383-700-280
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Display board bracket and gaskets
383-700-281
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Wall-mount bracket (jacket side)
383-700-386
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Pipe grommet seal (for 1-5/8" I.D. hole)
383-700-362
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Kit-Service Gasket Flue/Adapter
383-700-384
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Kit-Service Cabinet Top
383-700-390
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Kit-Service Cabinet Door Top
383-700-391
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Kit-Service Water pipe bracket
383-700-393
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Pipe grommet seal (for 2" I.D. hole)
383-700-362
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy