Apply to be a TradeMaster!
Main product image of ECO Tec Series 2 110-H 87,000 BTU Output Natural Gas Boiler
Magnifying glass
Hover image to zoom

ECO Tec Series 2 110-H 87,000 BTU Output Natural Gas Boiler

SKU:
383-900-177
Rating:
(0)
Q&A:
(0)
ECO Tec Series 2 110-H 87,000 BTU Output Natural Gas Boiler
Magnifying glass
Hover image to zoom
$3,697.28 each
In Stock
In Stock
Get 1 Mon, Oct 5 - Wed, Oct 7
BTU Input: 
110000
80000110000150000199000
Application: 
Heating

This item replaces: 383-900-154, 383-800-000, 383-800-001, 383-800-004

Schematic Feature!
Replacement Parts

Lift Gate

–
This product weighs 130 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Direct Vent, PVC
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
110000 BTUs
Product Highlight: Depth (Inches)
19" Depth
Product Highlight: Height (Inches)
33" Height

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's IBR Net Output Rating

Weil-McLain's newest, premium residential gas boiler. Designed to be easy to install and service, with a long-lasting firetube heat exchanger and our next generation, easy to use, color touchscreen control. 

Features & Benefits:

  • Designed to meet all home space heating needs
  • Provides up to 5.4 gallons per minute (199 Combi) - able to satisfy two showers, a faucet, and dishwasher at the same time 
  • Built-in zone control - operate up to four circulators without need of an external control
  • Large touchscreen color display makes system monitoring and navigation simple
  • Automatic maintenance reminders and contractor-contact screens
  • Whisper-quiet operation, sealed cabinet design preheats air instead of pulling debris directly into blower/burner
  • Up to a 10:1 turndown ratio - self adjusts to minimize fuel usage, while optimizing performance
  • Several domestic hot water settings to maximize energy savings and/or comfort - ranging from the most efficient mode, to preheat, high performance or our ECO BOOST technology
  • Low NOx emission certified, NSF/ANSI 372 certified DHW components and built-in electricity-saving ECM circulator
  • Space-saving wall-mount design or optional pedestal for floor standing installation
  • Ten system presets and easy-to-use Setup Wizard Thoughtful design
  • Spacious cabinet design and strategically positioned common parts for fast and easy access and service of the gas valve, blower, heat exchanger and control module
  • Text-based control - no codes to decipher
  • Boiler control features a history log, providing quick access to view past operations Versatile design to suit every home
  • Multiple venting configurations include direct vent or direct exhaust - sidewall, roof or dual pressure zones
  • Venting up to 100' with PVC, CPVC, polypropylene or stainless steel materials

Warranty

  • Residential: 12 years on primary heat exchanger
  • 5 years on parts (with registration, 2 yrs. without)
  • Commercial: 10 years on primary heat exchanger
  • 1 year on parts

Specs

–
Application:

Heating

Fuel Type:

Natural Gas

Boiler Type:

High Efficiency

Efficiency:

95%

System Type:

Hydronic (Water)

Vent Size:

3"

2"

Vent Type:

Direct Vent

PVC

BTU Input:

110000

DOE Rating:

100000

IBR Rating:

87000

Depth (Inches):

19"

Height (Inches):

33"

Width (Inches):

20"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

TK30 Boiler Trim Kit w/ Check Valve, 1" Sweat Air Eliminator, & 4.4 Gal. Expansion Tank, TK30PV100SFM
SKU: TK30PV100SFM
Resideo
Box

ECO Tec 110-H (S.2)

Replacement Parts

SKU: 383-900-177

Brand: Weil-McLain

Search Parts:
SEARCH PARTS
Product Image of no image
Jacket Door, Gaskets, and label
383-700-269
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Gaskets for Door Bottom, Top, and Sides
383-700-363
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Jacket Assembly
383-700-271
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Flue Pipe - 80MM Polypropylene
383-700-273
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Vent - Air Inlet Adapter - with Internal gasket
383-700-274
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Vent - Air Outlet Adapter - with Internal Gasket
383-700-275
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Air Baffle and Screws
383-700-276
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Control Bracket, Cover, and Hardware
383-700-280
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Wall Mount Kit
383-700-406
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Dome Plugs and Grommet Seals
383-700-362
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Flue Gasket
383-700-384
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Cabinet Top
383-700-390
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Cabinet Door Top
383-700-391
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Water Pipe Bracket
383-700-393
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Display Housing to Door Gasket and Display Bracket Gasket
383-700-361
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Display Board Bracket,and Gaskets
383-700-281
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy