Apply to be a TradeMaster!
EVG 220 Series 2 - 179,000 BTU Output Evergreen High Efficiency Condensing Gas Boiler (NG or LP)

EVG 220 Series 2 - 179,000 BTU Output Evergreen High Efficiency Condensing Gas Boiler (NG or LP)

SKU:
383-900-202
Rating:
(0)
Q&A:
(0)
EVG 220 Series 2 - 179,000 BTU Output Evergreen High Efficiency Condensing Gas Boiler (NG or LP)
$6,666.47 each
Backorder
Backorder
Get it Wed, Nov 18 - Mon, Dec 21
This item replaces: 383-900-000

Lift Gate

–
This product weighs 500 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
179000 Max BTUs
Product Highlight: Fuel Type
Natural Gas, Propane
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
220000 BTUs

Description

–

383-900-202 is a EVG 220 Series 2 - 179,000 BTU Output Evergreen High Efficiency Condensing Gas Boiler (NG or LP) manufactured by Weil-McLain.



Features:
  • Wall Hung Boiler

Specs

–
Fuel Type:

Natural Gas

Propane

BTU Input:

220000

Features:

Condensing

High Efficiency

BTU Output:

179000

System Type:

Hydronic (Water)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy