Apply to be a TradeMaster!
Main product image of EVG 110 - 88,000 BTU Output Evergreen High Efficiency Condensing Gas Boiler (NG or LP)
Magnifying glass
Hover image to zoom

EVG 110 - 88,000 BTU Output Evergreen High Efficiency Condensing Gas Boiler (NG or LP)

SKU:
383-900-005
Rating:
(0)
Q&A:
(0)
EVG 110 - 88,000 BTU Output Evergreen High Efficiency Condensing Gas Boiler (NG or LP)
Magnifying glass
Hover image to zoom
$3,775.94 each
Backorder
Backorder
Get it Mon, Dec 21 - Tue, Jan 26
BTU Input: 
110000
110000155000220000299000399000

This item replaces: 383-900-004

Schematic Feature!
Replacement Parts

Lift Gate

–
This product weighs 125 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
88000 Max BTUs
Product Highlight: Fuel Type
Natural Gas, Propane
Product Highlight: Vent Type
Direct Vent
Product Highlight: Warranty
12 Year on Heat Exchanger/ 2 Year on Parts Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
110000 BTUs

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's IBR Net Output Rating

The Evergreen boiler extends comfort levels to every area of your property for the long run. The Evergreen is perfect for residential applications or light commercial and single or multi-unit installations with ZoneStacking up to 24 programmable zones. It's everything you want in heating: quiet operation, aesthetically pleasing design, floor standing or wall mount options, environmental sustainability, heating comfort with lower utility bills* and more.

We've got you covered. All come equipped with the same great Evergreen features:
  • Wall Hung Boiler
  • Fire tube stainless steel heat exchanger
  • Integrated precision control
  • Advanced multi-zone capacity
  • ENERGY STAR Most Efficient 95% AFUE* rating
  • Set-up wizard for easy install
  • Floor standing and wall-hung capable

Specs

–
Fuel Type:

Natural Gas

Propane

BTU Input:

110000

Efficiency:

95%

BTU Output:

88000

Height (Inches):

42.75"

System Type:

Hydronic (Water)

Vent Size:

3"

IBR Rating:

88000

DOE Rating:

101000

Gas Connection:

1/2"

Supply Tappings (NPT):

1"

Return Tappings (NPT):

1"

Vent Type:

Direct Vent

Features:

High Efficiency

Condensing

Weight (lbs):

125 lbs

Warranty:

12 Year on Heat Exchanger/ 2 Year on Parts

Energy Star Rated:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

Evergreen Easy-Up Manifold Kit for EVG 70-220 (1-1/4" Piping), 383-900-125
SKU: 383-900-125
Weil-McLain
Box

EVG 110 (S1)

Replacement Parts

SKU: 383-900-005

Brand: Weil-McLain

Search Parts:
SEARCH PARTS
Product Image of no image
Jacket Door Kit
383-900-170
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Wall-mount bracket and bumper kit
383-900-164
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Jacket upper panel kit
383-900-165
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Flue pipe gasket kit
590-900-167
Sorry, we don't currently sell this item. Request This Item
Adapter Inlt-A Plstc 141.7ODx90.5, 560-907-718
560-907-718
Weil-McLain
Product Image of no image
Pipe grommet
562-248-740
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Display bracket kit
383-900-168
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy