Shop Resideo Sale
Main product image of WTGO-3LR - 75,000 BTU Output Cast Iron Gold Oil Boiler w/ Tankless Heater for Levittown Homes - Series 4
Magnifying glass
Hover image to zoom

WTGO-3LR - 75,000 BTU Output Cast Iron Gold Oil Boiler w/ Tankless Heater for Levittown Homes - Series 4

SKU:
386-701-028
Rating:
(0)
Q&A:
(0)
WTGO-3LR - 75,000 BTU Output Cast Iron Gold Oil Boiler w/ Tankless Heater for Levittown Homes - Series 4
Magnifying glass
Hover image to zoom
$3,679.03 each
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22

Lift Gate

–
This product weighs 560 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Oil
Product Highlight: Warranty
20 Year (Heat Exchanger)/ 2 Year (Parts) Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
98000 BTUs
Product Highlight: Height (Inches)
35-5/8" Height
Product Highlight: Width (Inches)
20-1/4" Width

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

** Note: Product Title reflects this boiler's IBR Net Output Rating

NOTE: Burner DOES NOT come included with the boiler and must be purchased separately. Requires GO-3 Burner

Weil McLain WTGO boilers are high efficiency cast iron oil boilers with a variety of applications including: residential, light commercial, multiple boilers, indirect-fired water heating, and radiant heating.

Standard Equipment:
  • Wall Hung Boiler
  • Factory tested and assembled cast iron section assembly (jacket and collector hood are not assembled on 7, 8 and 9 section blocks)
  • Tankless heater (Packaged* units) or tankless opening cover plate (Semi-Packaged* & Knocked-Down* units)
  • Insulated steel jacket
  • Aluminized steel flue collector hood with flue cap on top outlet (convertible to rear outlet)
  • Swing-away burner mounting door
  • Refractory blanket and target wall in combustion area
  • Circulator: Taco 007e
  • Combination limit control, tankless heater control and LWCO with integrated service switch
  • Two vent pipe brackets
  • Pressure / temperature gauge
  • 30 PSI ASME relief valve (boiler sections tested for 50 PSIG working pressure)
  • Drain valve
  • Barometric damper
  • Residential: 2 0 Years Heat Exchanger; 2 Years Parts
  • For for Levittown Homes

Specs

–
Includes:

Tankless Heater

Application:

Heating

Fuel Type:

Oil

BTU Input:

98000

Efficiency:

86.4%

IBR Rating:

75000

System Type:

Hydronic (Water)

Features:

Tankless Coil

Vent Size:

6"

Height (Inches):

35-5/8"

Width (Inches):

20-1/4"

Depth (Inches):

15-1/2"

Weight (lbs):

560 lbs

Return Connection:

1-1/2"

Supply Connection:

1-1/4"

Warranty:

20 Year (Heat Exchanger)/ 2 Year (Parts)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator
Box

WTGO3L (S4)

Replacement Parts

SKU: 386-701-028

Brand: Weil-McLain

Search Parts:
SEARCH PARTS
Product Image of no image
Front section w/heater opening 7013
316-700-260
Sorry, we don't currently sell this item. Request This Item
Intermediate Section, Wide, 316-700-075
316-700-075
Weil-McLain
Product Image of no image
Back section w/7" flue, supply & 2" return 7027
316-700-235
Sorry, we don't currently sell this item. Request This Item
3/8" Glass Rope for Collector Hood, 590-735-109
590-735-109
Weil-McLain
Product Image of no image
Section assembly, for WTGO-3 with jacket & collector hood installed
386-701-038
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Replacement Part, SKU
386-700-978
Sorry, we don't currently sell this item. Request This Item
Burner Mounting Door Assembly, 386-700-358
386-700-358
Weil-McLain
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy