Shop Limited Time Deals
Main product image of CGA-5 - 102,000 BTU Output Boiler, Standing Pilot (Nat Gas)
Magnifying glass
Hover image to zoom

CGA-5 - 102,000 BTU Output Boiler, Standing Pilot (Nat Gas)

SKU:
381-357-338
Rating:
(11)
Q&A:
(6)
CGA-5 - 102,000 BTU Output Boiler, Standing Pilot (Nat Gas)
Magnifying glass
Hover image to zoom
381-357-338 has been discontinued
Discontinued November 9, 2012
This product was discontinued by the manufacturer.
Direct Replacement:
CGA-5 - 113,000 BTU Output Boiler, Spark Ignition - Series 4 (Nat Gas)
SKU:381-359-307
(1)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: BTU Output
102000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Type B Vent (Chimney), Atmospheric
Product Highlight: Warranty
Limited Lifetime on Cast Iron Sections/1 Year on Parts Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Width (Inches)
16" Width

Description

Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Weil McLain CGa boilers are high efficiency, high quality, and easy to install and service. Applications include residential, light commercial, multiple boilers, indirect fired water heating, radiant heating, and more.

This Weil Mclain CGA-SPDN, Standing Pilot, Natural Gas, Atmospheric, Packaged Water Boiler comes with a Taco 007 Circulator and requires 6" x 20' Minimum Chimney Size.

Features:
  • Factory Tested
  • Two-Piece Top Jacket Panel
  • Insulated Extended Steel Jacket
  • Cast Iron Sections with Built-in Air Separator
  • Radiation Plates
  • Vertical Draft Hood
  • Automatic Vent Damper
  • Combination Gas Valve for 24 Volt
  • Wiring Harness
  • Stainless Steel Burners
  • Electrical Junction Box
  • Rollout Thermal Fuse Element
  • High-Limit Temperature Control
  • Circulator Included
  • Spill Switch

Specs

Vent Type:

Type B Vent (Chimney)

Atmospheric

Fuel Type:

Natural Gas

Boiler Type:

Standard

Efficiency:

81.8%

System Type:

Hydronic (Water)

Width (Inches):

16"

Height (Inches):

57.875"

Features:

Standing Pilot

Depth (Inches):

23-1/4"

Vent Size:

6"

Water Connection:

1"

Gas Connection:

1/2"

BTU Input:

140000

BTU Output:

102000

Warranty:

Limited Lifetime on Cast Iron Sections/1 Year on Parts

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Need help calculating?
Use Our Calculator
Box

CGa-5 SPDN (S1)

Replacement Parts

SKU: 381-357-338

Brand: Weil-McLain

Search Parts:
SEARCH PARTS
Section replacement kit, 381-354-527
381-354-527
Weil-McLain
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.82 out of 11 reviews
100% would recommend this product
4.82
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
82%
4 star
18%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 11 reviews

Weil McClain CGa-5 boiler

Supplyhouse.com did an excellent job of expediting my order.. Had a customer without heat. Installation was quick and easy. Package came with everything I needed except the piping to tie it in. Went smoothly.
JWO
Pittsburgh P A
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Tried and true boiler

This is replacing a 1990's era Gold CGA boiler than ran for almost 30 years. Yes there are higher efficiency models but this will feed an old cast iron radiator system well.
Evan
Albany NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product good customer support

Purchased to replace 25 year old Weil McClain boiler. No issues just have to finish it up and try it out
Al05
Solon Springs, WI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent

Needed a new boiler for home and found this product online. Product shipped within specified timeline and was exactly what we expected. Packaged and shipped very well with no damage and delivered right into my garage by the delivery driver. A great experience for someone who was leary of such a big purchase online.
Rookie
Burlington, VT
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product !

Quiet easy to install space saver ! Going on winter # 2
Elduro
Lebanon, PA
14 years ago
Was this review helpful to you?

I would buy this product again and again

This unit is very great easy to install and very quite no loud sounds what so ever, I would recomend it to any body that needs to change their furnace, and I do recommend PEX SUPPLY for products like this, great customer srvs
Eddie
woodland park NJ
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

easy to install provided you read instru

follow instrutions
john c
bergen co. nj
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Everything was shiped as promised and not damaged
shorephone
New Jersey
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product [...]

Easy to install. So far running great! The real proof will be this winter.
Do the Non-Plumber
Ithaca NY
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pleased with product

[...] I am in the process of having it installed so haven't had a chance to use it yet and of course the weather has been too hot. The price was cheaper than others I looked at.
arrowman
PA.
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

6 Questions
6 Questions
ASK A QUESTION

Q: what size gpm circulating pump is required for approximately 125,000 BTU input, 3 zone, hot water furnace

Asked by Gene 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This depends on the flow rate and head pressure in the distribution lines. Taco has a good instructions for circulator sizing at the link below. http://s3.pexsupply.com/manuals/1289252668477/41390_PROD_FILE.pdf

Was this review helpful to you?

Q: my home is broken in to 3 zones, one that's 1238sf, another that's 432sf and the 3rd that's 400sf (total of 2070sf). will this boiler be appropriate for my heating needs?

Asked by ~m 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This unit would provide about 49 BTUs per square foot, which is a safe figure for a house with standard insulation in most parts of the United States. To find out a your home's exact BTU requirement, you would need to perform a heat loss calculation.

Was this review helpful to you?
-

It depends on many factors such as what zone of the country you are located, how well the house is insulated, how many windows and doors or other openings you have, how many feet of baseboard, etc. For the most part, this should be sufficient to heat a little over 2000 sq ft. You not only don't want to undersize your unit but also you don't want to oversize it too greatly as the excessive cycling of it will cut into it's efficiency. Good luck!

Was this review helpful to you?
-

Hello, there a many factors to consider including insulation, direction windows face, desired temperature rise, etc. Here is a quick guide: http://www.ehow.com/how_7316740_calculate-btus-needed-home-heating.html I am not sure if this only applies to a forced air unit or boiler as well. However, the temperature rise would be the same for both.

Was this review helpful to you?
-

It would take more BTU's than 102,000.

Was this review helpful to you?
-

You will need about 115000 Btu's and it also depends on how old your house is and the region where u live. Ahan Nelson

Was this review helpful to you?

Q: I am replacing a old oil burner. I am interested in using this boiler (cga-5) for my 2000sq home. My question can I set this up for two small zones in my basement and one zone for about 1000sq. ft. for a total of 3 zones?

Asked by In need of Heat in Pa 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You can. The boiler will work with as many zones as you want it to, provided that it is capable of supplying sufficient BTUs. Creating zones will require extra thermostats, controls, and either zone valves or circulators.

Was this review helpful to you?

Q: i have oil boiler now with 2 zones would this be compatible conversion

Asked by dan 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You can use this boiler for two zones with proper piping and zoning equipment. You should also confirm that it can handle the heating load for the building. Keep in mind that this is a propane boiler, not an oil boiler.

Was this review helpful to you?
-

This is a propane fired boiler and will obviously not directly replace your oil fired boiler. As to the output capacity, you will have to compare it with what you currently have for the correct sizing. Multiple zones can be accommodated as long as you do not exceed the rated output for the total of all zones.Hope this helps!

Was this review helpful to you?
-

i also switched from oil to propane and have two zone system but only have one zone working at this time because of remodeling. this unit is a great choice, was an easy install and have had no problems with over the past two winters.

Was this review helpful to you?

Q: My current propane boiler provides hot water as well as heat to my residence. Is the weil mclain cga-5 a suitable replacement?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

If you were to purchase this boiler, you will also need an indirect water heater for the domestic hot water.

Was this review helpful to you?

Q: Where can I see a chart of a water piping in and out of the boiler? Especially, isolation valves?

Asked by bob 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You can view this information in the boiler manual.

Was this review helpful to you?