Apply to be a TradeMaster!
Main product image of EVG 220 - 179,000 BTU Output Evergreen High Efficiency Condensing Gas Boiler (NG or LP)
Magnifying glass
Hover image to zoom

EVG 220 - 179,000 BTU Output Evergreen High Efficiency Condensing Gas Boiler (NG or LP)

SKU:
383-900-000
Rating:
(0)
Q&A:
(0)
EVG 220 - 179,000 BTU Output Evergreen High Efficiency Condensing Gas Boiler (NG or LP)
Magnifying glass
Hover image to zoom
$6,583.07 each
Backorder
Backorder
Get it Wed, Aug 5 - Fri, Sep 4

MANUALS (8)

Replacement Parts List

Schematic Feature!
Replacement Parts

Lift Gate

This product weighs 215 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Fuel Type
Natural Gas, Propane
Product Highlight: Vent Type
Direct Vent
Product Highlight: Warranty
12 Year on Heat Exchanger/ 2 Year on Parts Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
220000 BTUs
Product Highlight: Height (Inches)
45" Height

Description

Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's IBR Net Output Rating

The new Evergreen boiler extends comfort levels to every area of your property for the long run. The Evergreen is perfect for light commercial or large residential applications and single or multi-unit installations with ZoneStacking up to 24 programmable zones.

It's everything you want in heating: quiet operation, aesthetically pleasing design, floor standing or wall mount options, environmental sustainability with Low NOx, heating comfort with lower utility bills and more.

Features:
  • Stainless Steel Fire Tube Heat Exchanger with non-metallic base
  • Floor Standing Boiler with optional wall mount kit
  • Modulating Condensing Boiler with 10:1 Turndown
  • 95% AFUE (220/299); 96.5% Combustion Efficiency (399)
  • 4 Pump/Auxiliary Outputs (Example: 1 boiler loop pump +3 zone pumps)
  • Up to 8 Multiple Boiler Control with lead/lag rotation
  • Modbus to BMS connectivity
  • Each input can be assigned to a priority (Up to 3 Priorities)
  • Multiple Inputs can be assigned one priority (Zone Based Control)
  • All Lag Boiler Inputs and Output can be used
  • 0-10 Volt Input (modulation or set point)
  • Configurable Auxiliary Input/Output System
  • Boiler Circulator Included

Specs

Fuel Type:

Natural Gas

Propane

BTU Input:

220000

IBR Rating:

179000

Efficiency:

95%

Vent Size:

3"

4"

DOE Rating:

206000

System Type:

Hydronic (Water)

Height (Inches):

45"

Gas Connection:

3/4"

Supply Tappings (NPT):

1-1/2"

Return Tappings (NPT):

1-1/2"

Vent Type:

Direct Vent

Features:

Condensing

Zonestacking

High Efficiency

Weight (lbs):

215 lbs

Warranty:

12 Year on Heat Exchanger/ 2 Year on Parts

Energy Star Rated:

Yes

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

Direct Exhaust Venting Kit for Weil Mclain Evergreen 220 thru 399 Boilers, 383-500-769
SKU: 383-500-769
Weil-McLain
Box

EVG 220 (S1)

Replacement Parts

SKU: 383-900-000

Brand: Weil-McLain

Search Parts:
SEARCH PARTS
Kit-S Valve-R/GA-PT 80 PS, 383-900-082
383-900-082
Weil-McLain
Kit Conc PVC 4" Vent Trmn, 383-900-075
383-900-075
Weil-McLain
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy