Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Heating Supplies & Parts
Boiler Parts
Weil McLain Boiler Parts
Weil McLain CG Boiler Parts
LP Gas Orifice 56 Drill, 560-528-990
Brand:
Weil-McLain
SKU:
560-528-990
Rating:
(3)
Q&A:
(0)
Hover image to zoom
560-528-990 has been discontinued
Discontinued March 18, 2025
This product was discontinued by the manufacturer.
Product Highlights
–
CG Boilers
Description
–
LP Gas Orifice 56 Drill
7/16" Hex, 1/8" N.P.T.
Specs
–
Used With:
CG Boilers
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
4 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 3 reviews
100%
would recommend this product
5
out of 3 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-3
of
3
reviews
Sort: Most Recent
lp gas orifice 56 drill
just what i needed works wonderful
rellik44
morris pa.
9 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
pretty good as a hole.
Shipping was fairly quick
Brian
55746
13 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Hard to find anywhere else. Great store!
It's so hard to find a company that has orifices for a boiler or furnace. It was great running across this website. They have such a great selection of items. These worked perfectly for my application. Definitely recommend buying from PexSuppy.com
Jeff the Boiler Guy
Kingston, Mo
15 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video