Apply to be a TradeMaster!
Main product image of 2" Square Cut Seal, 592-800-011
Magnifying glass
Hover image to zoom
2" Square Cut Seal, 592-800-011
Magnifying glass
Hover image to zoom
$12.00 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
CG Boilers, CGi Boilers, GV Boilers, HE Boilers, HE II Boilers, VHE Boilers

Description

–
2" Square Cut Seal - 2 per joint required

Specs

–
Used With:

CG Boilers

CGi Boilers

GV Boilers

HE Boilers

HE II Boilers

VHE Boilers
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
3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

This seal is not the correct size

I purchased a Weil Mclain boiler section repair kit with 2 swuare cut o-rings, and then 4 separate additional o-rings. The o-rings that came in the section repair kit fit well, but the additional rings were not the correct thickness to seal the boiler sections. I am not sure why the rings that are sold individually do not fit. I had to go to a company that makes gaskets and have the correct seals special made for my boiler.
John H
Colden, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Everything was great, thanks.
Jesse
Elgin
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Are the 2" square cut seal part #592-800-011 the gaskets that go between the cast iron boiler sections? Thanks, Fred

Asked by Fred 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, These square cut seals are placed between each cast iron boiler section in the Weil-Mclain boiler.

Was this review helpful to you?