Shop Limited Time Deals
Main product image of Gold Plus 40 Indirect Water Heater
Magnifying glass
Hover image to zoom

Gold Plus 40 Indirect Water Heater

SKU:
633-800-361
Rating:
(1)
Q&A:
(4)
Gold Plus 40 Indirect Water Heater
Magnifying glass
Hover image to zoom
633-800-361 has been discontinued
Discontinued September 7, 2012
This product was discontinued by the manufacturer.
Direct Replacement:
Aqua-Plus 45 Pewter Indirect Water Heater
SKU:633-600-001
(29)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Capacity (Gallons)
42 Gallons
Product Highlight: Height (Inches)
46" Height
Product Highlight: Diameter (Inches)
22-1/4" Diameter
Product Highlight: Warranty
Limited Lifetime (Tank Assembly), 1 Year (Parts) Warranty
Product Highlight: BTU Input
130000 BTUs
Product Highlight: Size
1"

Description

Weil Mclain Gold Plus 40 Indirect Water Heater Information:
Boiler Heating Capacity: 130 MBH
Flow Ratings (115F) In Gallons : 270
First Hour Flow Ratings (140F) In Gallons: 170
Domestic Side Capacity In Gallons: 36
Boiler Side Capacity In Gallons: 6

Specs

BTU Input:

130000

Application:

Plumbing

Height (Inches):

46"

Diameter (Inches):

22-1/4"

Water Connection:

3/4"

Size:

1"

Capacity (Gallons):

42

Capacity (Boiler):

6 Gallons

Capacity (Domestic):

36 Gallons

Circulator (GPM):

9

Heating Surface:

16 Sq. ft.

1st Hour Delivery (Gallons):

260 Gallons @ 115°F

Warranty:

Limited Lifetime (Tank Assembly), 1 Year (Parts)

Max PSI (Boiler):

45 psi

Max PSI (Domestic):

150 psi

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

5 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Top shelf heater. Great quality.

Easy Install. No problem with volume of water with 5 adults in house hold. Easy temperature adjust.
Joe
Shelton, Ct
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: How do you drain the tank?

Asked by Cindy 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

there should be a drain on the bottom, w/ a hose connection on it.

Was this review helpful to you?

Q: I have an 8 year old unit, that stopped working because the thermostat well was filled with water that I believe came from the Automatic air vent valve. Is this a common problem or did the water fill from someplace else? The valve does not appear to be leaking now but should I change it before puttingh the new thermostat in?

Asked by COG 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, it is always a good idea to change any problem areas before they become a bigger issue.

Was this review helpful to you?
- ck

I had the same problem. The well itself had a pin hole leak and after replacement problem was solved.

Was this review helpful to you?

Q: i have a 40 gold plus inderect fired that is 8 years old on conditioned city water that is leaking from the top could this be a part i replace or the tank?

Asked by holman plumbing 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It is most likely the tank.

Was this review helpful to you?

Q: How do I insall a T&P valve on the cold plus 40? Do I use the Auxillary nipple? Can the nipple be removed fro valve installation?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

To size T&P relief valves, please refer to the instructions on page 7 of the Owner’s manual available on this product page or at http://s3.pexsupply.com/manuals/1282852825221/38288_PROD_FILE.pdf and be sure to check that there is no conflict with local codes.

Was this review helpful to you?