Apply to be a TradeMaster!
Main product image of Aqua-Plus 45 Pewter Indirect Water Heater
Magnifying glass
Hover image to zoom

Aqua-Plus 45 Pewter Indirect Water Heater

SKU:
633-600-001
Rating:
(29)
Q&A:
(0)
Aqua-Plus 45 Pewter Indirect Water Heater
Magnifying glass
Hover image to zoom
$2,106.14 each
In Stock
In Stock
Get 6 Tue, Oct 20 - Thu, Oct 22

Lift Gate

–
This product weighs 98.45 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (Gallons)
42 Gallons
Product Highlight: Height (Inches)
46.25" Height
Product Highlight: Diameter (Inches)
21-7/8" Diameter
Product Highlight: Warranty
12 Year Tank / 2 Year Parts Warranty
Product Highlight: BTU Input
190000 BTUs
Product Highlight: Material
Stainless Steel

Description

–
Weil-McLain 633-600-001 Aqua-Plus 45 Pewter Indirect Water Heater
An indirect-fired water heater designed to work with a boiler to produce domestic hot water through an internal heat exchanger.

Key Features:
  • Indirect-fired water heater intended for boiler-based domestic hot water production
  • Stainless steel tank and internal coil construction as described
  • Designed to deliver high heat transfer and fast recovery when paired with a compatible boiler
  • Insulated tank to reduce standby heat loss
  • Supplied with factory-installed controls and standard safety components as listed

Compatibility & Applications:
  • Designed for use in hydronic heating systems where a boiler supplies heat to the indirect tank
  • Listed as part of the Weil-McLain Aqua-Plus indirect water heater series
  • Must only be used in applications where the manufacturer specifies this exact part number: 633-600-001

Installation & Operation Notes:
  • Installation should be performed by a qualified plumbing or HVAC professional
  • Unit must be installed in accordance with the installation and service documentation
  • Proper boiler piping, domestic water connections, and control setup are required for correct operation

Maintenance & Troubleshooting:
  • Routine inspection of tank connections, relief valve, and controls is recommended
  • Performance issues such as insufficient hot water are typically related to boiler sizing, system flow, or control settings
  • Documentation should be followed for diagnostics.

Specs

–
Head Loss-Boiler Side (ft.):

3.3'

Boiler Connection:

1" NPT

BTU Input:

190000

Material:

Stainless Steel

Color:

Pewter

Working Pressure (Tank):

150 psi

Capacity (Gallons):

42

Working Pressure (Coil):

145 psi

Capacity (Domestic):

39.9 Gallons

Warranty:

12 Year Tank / 2 Year Parts

Capacity (Boiler):

1.9 Gallons

DHW Operating Temp:

160°F

Recommended Flow Rate:

8 GPM

Height (Inches):

46.25"

Diameter (Inches):

21-7/8"

Weight (lbs):

111 lbs

DHW Connection:

3/4" NPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

1" ProPress x Female Union (Lead Free)
SKU: 79710
Viega

11 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

3.9 out of 29 reviews
70% would recommend this product
3.9
out of 29 Reviews
70% would recommend this product
WRITE A REVIEW
5 star
62%
4 star
10%
3 star
3%
2 star
3%
1 star
21%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

These work great

I had to add a review after seeing the other review. I have installed quite a few of these. Aparently the other person who reviewed these didn't know how to install it, and had lousy "contractors" working on it. They stated they had a "burner" guy and an "electrician" work on it??? This is a boiler man's domain. Only problem I have ever had was a tank sensor that went bad and Weil McLaine sent me one overnight.
VS

Most Liked Negative Review

Do not buy no support from Supply house or Weil Mclain

Purchased this tank in 2020. Four years later the tank develops a leak, need a new tank. The tank has a 12 year warranty. I called supply house they tell me call Weil McLain. So basically not their problem. I call Weil McLain they do not want to deal with the home owner. They want to speak to the installer who has since retired and was a Lic plumber. My current plumbing company calls Weil McLain waited two weeks for warranty claim and nothing. Meanwhile my tank is still leaking. Do not buy this tank as other reviews have shown. The tank will start leaking again in a short time. I had to buy another tank. Think twice when buying a major item from Supply house and Weil Mclain. I got no help from both
Showing 1-10 of 29 reviews

expensive and doesn't last

My home was built in 2006. I bought it in 2013. I had to replace the Weil-Mclain indirect water heater in 2015. It is now 2025 and the tank has been leaking for months. My plumber says that it needs to be replaced. The tank is warrantied for 12 years. However, Weil-Mclain says that the anode rod has deteriorated enough that they will not honor the warranty. The first tank lasted nine years. The second tank lasted 9.5 years. Do NOT buy.
JD
xenia, oh
1 years ago
Was this review helpful to you?

Weil mclain has been good about honoring the warrenty h

First the temp controller failed after 2 months of operation Then the tank started to leak after 11 months Both times weil mclain has sent new parts with out problems Now i have to do the install a second time 😕
Sam
Long island ny
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well built tank !

Well insulated. Thermostat accurate and works well.
MAC
Easthampton N.Y.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Leaked after 7 years

I wouldn't recommend this tank. It leaked and i sent the photos to Weil-McLain and they said they wouldn't warranty it. I will never use this product again.
leaky tank
Groton, ma
2 years ago
Was this review helpful to you?

Great product

I connected the tank to my hydronic solar array, and use this storage tank to pre-heat the cold water feed to my 50-gal electric water heater. Easy to install and it is working great.
DIY till I die
Reno, NV
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Do not buy no support from Supply house or Weil Mclain

Purchased this tank in 2020. Four years later the tank develops a leak, need a new tank. The tank has a 12 year warranty. I called supply house they tell me call Weil McLain. So basically not their problem. I call Weil McLain they do not want to deal with the home owner. They want to speak to the installer who has since retired and was a Lic plumber. My current plumbing company calls Weil McLain waited two weeks for warranty claim and nothing. Meanwhile my tank is still leaking. Do not buy this tank as other reviews have shown. The tank will start leaking again in a short time. I had to buy another tank. Think twice when buying a major item from Supply house and Weil Mclain. I got no help from both
Frank
Putnam NY
3 years ago
Was this review helpful to you?

Fast shipping and good price

Delivered right into my garage since I was out of town. Very happy with the water heater so far and supplyhouse.com had the best price with free shipping. Nothing to complain about!
Steve
Morrison, CO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Price, Excellent Customer Service!

Supply House had the best price for the Indirect water heater. Before buying I called and asked if the connections for the new one would be the same as my old one. The rep. said it should be, but wasn't too sure. After buying, delivery was quick, just a few days. My technician took two hours to hook it up and get it going! I didn't have to install any new pipes. Works great! Weil-McLain Aqua plus 45
JimR
Cumberland RI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works like a charm

Excellent product! After 1 week I am already saving $$
BillD
Northeast PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great value and quality

Great service on this water heater. Pleasant deliveryman and customer service
Dave the Dude
Dunmore, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy