Apply to be a TradeMaster!
Main product image of 1-Speed Ball Bearing Refrigeration Fan Motor, CCWSE, 1400 RPM (120V)
Magnifying glass
Hover image to zoom

1-Speed Ball Bearing Refrigeration Fan Motor, CCWSE, 1400 RPM (120V)

SKU:
ECR921400
Rating:
(0)
Q&A:
(0)
1-Speed Ball Bearing Refrigeration Fan Motor, CCWSE, 1400 RPM (120V)
Magnifying glass
Hover image to zoom
$131.88 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: RPM
1400 RPM
Product Highlight: Rotation
CCWSE

Description

–
1-Speed Ball Bearing Refrigeration Fan Motor, CCWSE, 1400 RPM (120V)

Replaces:
  • Mars - 05472
  • GE - 5SME58AAF1430

Specs

–
Product Type:

Fan Motor

Voltage:

120v

RPM:

1400

Enclosure Type:

Totally Enclosed

Phase:

1

Speeds:

1

Rotation:

CCWSE

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy