Apply to be a TradeMaster!
Main product image of Wellington Electrically Commutated Motor (9-16W, 1800 RPM, 120V)
Magnifying glass
Hover image to zoom

Wellington Electrically Commutated Motor (9-16W, 1800 RPM, 120V)

SKU:
ECR92PJA12
Rating:
(0)
Q&A:
(0)
Wellington Electrically Commutated Motor (9-16W, 1800 RPM, 120V)
Magnifying glass
Hover image to zoom
$127.61 each
In Stock
In Stock
Get 4 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: RPM
1800 RPM
Product Highlight: Rotation
CCWSE
Product Highlight: Amperage
0.34 Amps

Description

–
Application: Supermarket refrigeration, vending machines and other condenser and evaporator fan applications.

  • Drop in replacement for shaded pole and PSC motors
  • Electronically commutated motors with integrated electronic control
  • ECR up to 70%; UL approved
  • IP55 moisture and dust protection
  • Totally enclosed, ball bearings, CCWSE rotation, can be mounted in any position.
  • Operating temperature of ECR ONE motors: -22°F to +122°F
  • Operating temperature of ECR UltraSynch motors: -22°F to +104°F
  • Motors are built using 30% less copper and 80% less steel for a greener, more affordable solution.
  • ECR UltraSynch motor includes Lyall plug.
  • ECR ONE is a constant torque motor and will replace a shaded pole motor of matching wattage using the same fan blade.
  • ECR UltraSynch is a constant speed motor operating at 1800 RPM over a wide range of voltage and load conditions. The correct fan blade must be specified to properly balance air flow.

Specs

–
Speeds:

1

Voltage:

120v

Amperage:

0.34

Rotation:

CCWSE

RPM:

1800

Bearings:

Ball

Enclosure Type:

Totally Enclosed

Shaft Length:

1-3/4"

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy