Apply to be a TradeMaster!
Main product image of 8008 A Zyklop Mini 3 Ratchet w/ 1/4" Drive
Magnifying glass
Hover image to zoom
8008 A Zyklop Mini 3 Ratchet w/ 1/4" Drive
Magnifying glass
Hover image to zoom
$39.14 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"

Description

–
The Zyklop Mini 3 ratchet is the ideal tool for screwdriving in confined spaces. The fine toothing (60 teeth) allows a very low return angle of only 6°, and the knurled wheel allows fast screwdriving even when there is no room for pivoting movement.

Features:
  • Suitable for direct mounting of 1/4" nuts.
  • Drop-forged full steel design for torques exceeding 65 Nm.
  • Simple left/right switchover.
  • Ideal for working in confined spaces.

Specs

–
Product Type:

Ratchet

Size:

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy