Apply to be a TradeMaster!
Main product image of 8004 A Zyklop Metal Ratchet w/ Switch Lever & 1/4" Drive
Magnifying glass
Hover image to zoom
8004 A Zyklop Metal Ratchet w/ Switch Lever & 1/4" Drive
Magnifying glass
Hover image to zoom
$49.99 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"

Description

–
Due to the ever-more confined working environment, space is becoming more and more an issue for the application of ratchets. Our product developers therefore intensively occupied themselves with the issue of confined working spaces, and Wera has now solved this problem. The extremely slim and robust Zyklop Metal ratchet with a long lever was what emerged.

Features:
  • For 1/2" square sockets with ball lock.
  • Extremely slim ratchet with long lever.
  • Switchover lever for convenient direction change and secure socket locking function.
  • Forged, full metal ratchet (chrome-molybdenum steel) that is extremely robust with a long service life.
  • Fine-pitched with 72 teeth for a return angle of only 5°.
  • Slim design to enable work in very confined spaces.

Specs

–
Product Type:

Ratchet

Size:

1/4"