Apply to be a TradeMaster!
Main product image of 8004 B Zyklop Metal Ratchet w/ Switch Lever & 3/8" Drive
Magnifying glass
Hover image to zoom

8004 B Zyklop Metal Ratchet w/ Switch Lever & 3/8" Drive

Brand:
Wera
SKU:
05004034001
Rating:
(0)
Q&A:
(0)
8004 B Zyklop Metal Ratchet w/ Switch Lever & 3/8" Drive
Magnifying glass
Hover image to zoom
$59.99 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"

Description

–
Due to the ever-more confined working environment, space is becoming more and more an issue for the application of ratchets. Our product developers therefore intensively occupied themselves with the issue of confined working spaces, and Wera has now solved this problem. The extremely slim and robust Zyklop Metal ratchet with a long lever was what emerged.

Features:
  • For 3/8" square sockets with ball lock.
  • Extremely slim ratchet with long lever.
  • Switchover lever for convenient direction change and secure socket locking function.
  • Forged, full metal ratchet (chrome-molybdenum steel) that is extremely robust with a long service life.
  • Fine-pitched with 72 teeth for a return angle of only 5°.
  • Slim design to enable work in very confined spaces.

Specs

–
Product Type:

Ratchet

Size:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy