The Day Savers – A National Tradesmen Day Contest
Main product image of 3/8" Zyklop Insulated Ratchet w/ Switch Lever
Magnifying glass
Hover image to zoom

3/8" Zyklop Insulated Ratchet w/ Switch Lever

Brand:
Wera
SKU:
05004966001
Rating:
(0)
Q&A:
(0)
3/8" Zyklop Insulated Ratchet w/ Switch Lever
Magnifying glass
Hover image to zoom
$119.99 each
Backorder
Backorder
Get it Wed, Sep 23 - Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/8"
Product Highlight: Color
Multicolor

Description

This Zyklop Ratchet VDE with switch lever features the unmistakable Wera design - a slim design for working even in very confined spaces. Individually tested tool as per IEC 60900 at 10,000V for safe working at the approved voltage of 1,000V.

Features:
  • Slim design for working even in very confined spaces.
  • Reversing level for a comfortable change of direction.
  • Secure socket locking push button.
  • Finely spaced 80 teeth and a low return angle of only 4.5°
  • Insulated and 100% individually tested for safe working up to 1,000 volts.
  • Plastic coating protects surfaces from damage.

Specs

Product Type:

Ratchet

Size:

3/8"

Color:

Multicolor

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy