Apply to be a TradeMaster!
Main product image of 7-Piece Kraftform Kompakt VDE 7 Universal 1
Magnifying glass
Hover image to zoom

7-Piece Kraftform Kompakt VDE 7 Universal 1

Brand:
Wera
SKU:
05006600001
Rating:
(0)
Q&A:
(0)
7-Piece Kraftform Kompakt VDE 7 Universal 1
Magnifying glass
Hover image to zoom
$48.99 each
In Stock
In Stock
Get 1 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Slotted, Phillips #1, Phillips #2

Description

–

One 817 VDE Kraftform bitholding screwdriver and 6 VDE blades with Take it easy Tool finder: Colour coding and laser-engraved size indication. Individually tested at 10,000 V for safe working at the approved voltage of 1,000 V. In a robust belt pouch. The textile box features a fleece zone at the back. Using the provided self-adhesive hook and loop fastener strips, the textile box can be attached to the Wera 2go components. Or to the wall, shelf or workshop trolley.


Features:

  • VDE-insulated Kraftform 817 VDE bladeholding screwdriver with anti-roll protection
  • VDE-insulated blades 157 mm length
  • Blades with Take it easy Tool finder with colour coding by profile and laser-engraved size indication
  • Hexagonal anti-roll feature against rolling away
  • Individually tested tools as per IEC 60900 at 10,000 V
  • In a robust folding pouch
  • Compatible with Wera 2go

Specs

–
Bit Type:

Slotted

Phillips #1

Phillips #2

Product Type:

Tool Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy