Apply to be a TradeMaster!
Main product image of Kraftform Kompakt VDE 7 Imperial 1 Tool Finder (6 Pieces + Pouch)
Magnifying glass
Hover image to zoom

Kraftform Kompakt VDE 7 Imperial 1 Tool Finder (6 Pieces + Pouch)

Brand:
Wera
SKU:
05006604001
Rating:
(0)
Q&A:
(0)
Kraftform Kompakt VDE 7 Imperial 1 Tool Finder (6 Pieces + Pouch)
Magnifying glass
Hover image to zoom
$48.99 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5.5mm, 3.5mm
Product Highlight: Bit Type
Square #1, Phillips #2, Slotted, Phillips #1

Description

–

One 817 VDE Kraftform bitholding screwdriver and 5 VDE blades with "Take it easy" Tool finder: Colour coding and laser-engraved size indication. Individually tested at 10,000 V for safe working at the approved voltage of 1,000 V. In a robust belt pouch. The textile box features a fleece zone at the back. Using the provided self-adhesive hook and loop fastener strips, the textile box can be attached to the Wera 2go components. Or to the wall, shelf or workshop trolley.


Product Features:

  • VDE-insulated Kraftform 817 VDE bitholding screwdriver with anti-roll protection
  • VDE blades (157 mm length) with practical spinning function, anti-roll protection and "Take it easy" Tool finder: Colour coding by
  • profile and laser-engraved size indication
  • Individually tested tool as per IEC 60900 at 10,000V
  • In robust pouch
  • Suitable for Wera 2go

Includes:

  • (1) 817 VDE Kraftform Blade-Holding Handle, 9 x 98 mm
  • (2) Kraftform Kompakt VDE 62 Take It Easy Interchangeable Phillips #1 & #2 Blades, 157mm
  • (2) Kraftform Kompakt VDE 60 Take It Easy Interchangeable Slotted Blades 0.6 x 3.5 x 157mm & 1.0 x 5.5 x 157mm
  • (1) Kraftform Kompakt VDE 68 Take It Easy Interchangeable Square # 1, 157mm
  • (1) Hook and Loop Fastener Strip 70, 50 x 70 mm

Specs

–
Bit Type:

Square #1

Phillips #2

Slotted

Phillips #1

Product Type:

Screwdriver Set

Size:

5.5mm

3.5mm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy