Apply to be a TradeMaster!
Main product image of Kraftform Kompakt Turbo i 1 Metric 16-Piece Screwdriver & Bit Set
Magnifying glass
Hover image to zoom

Kraftform Kompakt Turbo i 1 Metric 16-Piece Screwdriver & Bit Set

Brand:
Wera
SKU:
05006640001
Rating:
(0)
Q&A:
(0)
Kraftform Kompakt Turbo i 1 Metric 16-Piece Screwdriver & Bit Set
Magnifying glass
Hover image to zoom
$199.99 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Many users wish to carry out screwdriving operations faster without compromises. With a screwdriver which is precise, allows powerful end screwdriving and is also much faster than a conventional screwdriver. The solution: A planetary drive that can be switched on and off: Integrated in the handle it quadruples the working speed in smooth couplings all mechanically. One hand holds the front part of the handle, the second hand turns the back part of the handle. The turbo function can be switched on and off at the push of a button. Turning it off is recommended for tightening and loosening with high torque as well as for fine adjustments. Robust, maintenance-free steel drive with maximum torque of 14 Nm when the turbo function is deactivated. In the VDE version, the 827 T i Kraftform Turbo bitholding screwdriver with the Wera VDE blades individually tested as per IEC 60900 ensures fast and safe working even under tension (up to 1,000 volt). VDE blades with Take it easy Tool finder: Colour coding by profile and laser-engraved size indication - for quick and easy identification of the required tool. In a robust belt pouch. The textile box features a fleece zone at the back. Using the provided self-adhesive hook and loop fastener strips, the textile box can be attached to the Wera 2go components. Or to the wall, shelf or workshop trolley.


Product Features

  • Four times the screwdriving speed thanks to the turbo function (purely mechanical - without battery)
  • Activate and deactivate the turbo function by a simple push of a button
  • Turbo function especially for smooth couplings
  • Can be used without the turbo function like a normal screwdriver for couplings with steadily increasing torque
  • Robust, maintenance-free gear made of steel
  • Reduced blade diameter with integrated protective insulation for lower-lying screws
  • In a robust folding pouch


Specs

–
Bit Type:

Pozidriv #1

Torx T20

Phillips #2

Phillips #1

PZ/S #2

Torx T25

Torx T10

Torx T15

Slotted

PZ/S #1

Pozidriv #2

Product Type:

Screwdriver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy