Apply to be a TradeMaster!
Main product image of 334 SK/6 Kraftform Plus 6-Piece Lasertip Screwdriver Set w/ Rack
Magnifying glass
Hover image to zoom

334 SK/6 Kraftform Plus 6-Piece Lasertip Screwdriver Set w/ Rack

Brand:
Wera
SKU:
05007680001
Rating:
(0)
Q&A:
(0)
334 SK/6 Kraftform Plus 6-Piece Lasertip Screwdriver Set w/ Rack
Magnifying glass
Hover image to zoom
$59.99 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
9/64", 5/32", 1/4", 7/32"
Product Highlight: Bit Type
Phillips #1, Slotted, Phillips #2

Description

–
6-piece screwdriver set with Kraftform Plus handle for pleasant, ergonomic working that makes blisters and calluses a thing of the past. Hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. The Lasertip tip literally bites into the head of the screw and thereby prevents any slipping. More torque can be transferred with the help of an open-end or ring spanner applied to the hexagonal blade and the integrated bolster. "Take it easy" Tool Finder: colour coding according to profile and size. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace. Including a practical rack for tidy storage of the screwdrivers.

Product Features
  • Screwdriver for slotted and cross-recess screws, Phillips
  • Smooth hard zones for high speed turning, soft grip zones for high torque transfer
  • Take it easy tool finder: colour coding according to profile and size
  • Hexagonal blade and bolster for higher torque transfer
  • Lasertip tips for more secure fit in the screw head

Specs

–
Product Type:

Screwdriver

Size:

9/64"

5/32"

1/4"

7/32"

Bit Type:

Phillips #1

Slotted

Phillips #2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy