Apply to be a TradeMaster!
Main product image of Stubby Set 1 5-Piece Screwdriver Set
Magnifying glass
Hover image to zoom

Stubby Set 1 5-Piece Screwdriver Set

Brand:
Wera
SKU:
05008870001
Rating:
(0)
Q&A:
(0)
Stubby Set 1 5-Piece Screwdriver Set
Magnifying glass
Hover image to zoom
$27.25 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/32", 7/32", 9/64"
Product Highlight: Bit Type
Phillips #2, Slotted, Phillips #1

Description

–
Especially small screwdrivers with short blades for hard to reach areas. The 2-component Kraftform handle with its practical combination of hard and soft zones allows for a firm grip and precise working. The blades have all the benefits of the Wera Bit technology. Special surface treatment of the blades for high corrosion protection and an optimum fit in the screw head. The hexagon anti-roll protection prevents annoying rolling away of bits in the workplace.

Product Features
  • Short compact shape for working in confined spaces
  • Ergonomic 2-component Kraftform handle for precise work
  • Blades with the benefits of the Wera Bit technology
  • Hexagonal anti-roll feature against rolling away
  • Take it easy tool finder: colour coding according to profile and size

Specs

–
Product Type:

Screwdriver

Size:

5/32"

7/32"

9/64"

Bit Type:

Phillips #2

Slotted

Phillips #1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy