Apply to be a TradeMaster!
Main product image of 950/9 Hex-Plus 6 Metric 9-Piece L-Key Set w/ BlackLaser Surface Treatment
Magnifying glass
Hover image to zoom

950/9 Hex-Plus 6 Metric 9-Piece L-Key Set w/ BlackLaser Surface Treatment

Brand:
Wera
SKU:
05022086001
Rating:
(0)
Q&A:
(0)
950/9 Hex-Plus 6 Metric 9-Piece L-Key Set w/ BlackLaser Surface Treatment
Magnifying glass
Hover image to zoom
$17.51 each
In Stock
In Stock
Get 6 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
High quality L-key set for hexagonal socket screws in a practical clip fastener out of wear-resistant material, enabling secure storage of the L-keys as well as simple removal. L-keys with Hex-Plus profile: offers a larger contact surface within the screw head. This reduces the notching effects to a minimum and almost completely eliminates the risk of destroying the screw recess. The ball-end on the long arm allows for reliable working even in difficult installation situations. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. The tools are quickly to hand thanks to the laser-engraved and thereby wear-resistant size markings on the L-keys.

Product Features
  • L-keys for hexagonal socket screws
  • Hex-Plus allows socket head screws to live longer
  • BlackLaser for high corrosion protection and long service life
  • L-keys are quickly to hand thanks to their size markings
  • Wear-resistant clip material for enhanced durabilit

Specs

–
Size:

8mm

1.5mm

2mm

6mm

2.5mm

4mm

10mm

3mm

5mm

Product Type:

Hex Key

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy