Apply to be a TradeMaster!
Main product image of 950/9 Hex-Plus 1 Metric 9-Piece L-Key Set w/ BlackLaser Surface Treatment (Multicolor)
Magnifying glass
Hover image to zoom

950/9 Hex-Plus 1 Metric 9-Piece L-Key Set w/ BlackLaser Surface Treatment (Multicolor)

Brand:
Wera
SKU:
05022089001
Rating:
(0)
Q&A:
(0)
950/9 Hex-Plus 1 Metric 9-Piece L-Key Set w/ BlackLaser Surface Treatment (Multicolor)
Magnifying glass
Hover image to zoom
$45.99 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8mm, 6mm, 10mm, 3mm, 4mm, 5mm, 2mm, 1.5mm

Description

–
L-keys with thermoplastic sleeve (SPKL) out of easy-to-grip circular material. The sleeve ensures that work is pleasant and easy on the fingers even at low temperatures. All L-keys are quickly to hand thanks to their colour coding and size markings. The wear-resistant clip material ensures secure storage of the L-keys as well as simple removal. For hexagonal socket screws.

Product Features
  • L-keys for hexagonal socket screws
  • Hex-Plus allows socket head screws to live longer
  • L-keys are quickly to hand thanks to their size markings
  • Wear-resistant size marking
  • Wear-resistant clip material for enhanced durability

Specs

–
Size:

8mm

6mm

10mm

3mm

4mm

5mm

2mm

1.5mm

Product Type:

Hex Key

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy