Apply to be a TradeMaster!
Main product image of 950/9 Hex-Plus HF 1 Metric 9-Piece L-Key Set w/ BlackLaser & Holding Function (Multicolor)
Magnifying glass
Hover image to zoom

950/9 Hex-Plus HF 1 Metric 9-Piece L-Key Set w/ BlackLaser & Holding Function (Multicolor)

Brand:
Wera
SKU:
05022210001
Rating:
(0)
Q&A:
(0)
950/9 Hex-Plus HF 1 Metric 9-Piece L-Key Set w/ BlackLaser & Holding Function (Multicolor)
Magnifying glass
Hover image to zoom
$59.99 each
In Stock
In Stock
Get 2 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
High quality L-key set with colour coded, convenient plastic sleeve. This ensures that the tool is quickly to hand and the ergonomic and pleasant handle is easy on the hands even at low temperatures. The wear-resistant clip material ensures secure storage of the L-keys as well as simple removal. The Hex-Plus profile offers a greater contact surface in the head of the screw. The notching effect is therefore reduced to a minimum and damage to the screw head more or less eliminated. The ballpoint on the long arm allows dependable working even in difficult installation situations. The holding function holds screws securely on the tool. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. Laser-engraved and thereby wear-resistant size markings on the L-keys for rapid accessing.

Product Features
  • Hex-Plus allows socket head screws to live longer
  • L-keys with retaining function for hexagon socket screws
  • Hexagonal ballpoint on the long arm
  • With Take it easy tool finder: colour coding by size
  • Colour coded, easy-to-grip plastic sleeve, even at low temperatures

Specs

–
Size:

8mm

1.5mm

4mm

5mm

2.5mm

6mm

2mm

3mm

10mm

Product Type:

Hex Key

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy