Apply to be a TradeMaster!
Main product image of 3950/9 Hex-Plus Stainless 1 Metric 9-Piece L-Key Set
Magnifying glass
Hover image to zoom

3950/9 Hex-Plus Stainless 1 Metric 9-Piece L-Key Set

Brand:
Wera
SKU:
05022720001
Rating:
(0)
Q&A:
(0)
3950/9 Hex-Plus Stainless 1 Metric 9-Piece L-Key Set
Magnifying glass
Hover image to zoom
$61.78 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
High quality L-key set out of stainless steel for hexagonal socket screws by Wera. Stainless steel prevents the formation of extraneous rust. The Hex-Plus profile offers a larger contact surface within the screw head. This reduces the notching effects to a minimum and almost completely eliminates the risk of destroying the screw recess. Hexagonal ballpoint end on the long arm: the ballpoint drive profile means that it is possible to swivel the tool axis away from the screwdriving axis, thus enabling "round the corner" screwdriving. Comes in a practical clip fastener out of wear-resistant material, enabling secure storage of the L-keys as well as simple removal.

Product Features
  • Solution to the extraneous rust problem: fasten stainless screws with stainless tools
  • Hex-Plus allows socket head screws to live longer
  • Stainless L-keys prevent extraneous rust on stainless screws
  • L-keys are quickly to hand thanks to their size markings
  • Wear-resistant clip material for enhanced durability

Specs

–
Size:

8mm

5mm

1.5mm

4mm

10mm

6mm

2mm

3mm

2.5mm

Product Type:

Hex Key

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy