Apply to be a TradeMaster!
Main product image of 467/7 TORX HF Set 1 T-Handle 7-Piece Screwdriver Set w/ Holder
Magnifying glass
Hover image to zoom

467/7 TORX HF Set 1 T-Handle 7-Piece Screwdriver Set w/ Holder

Brand:
Wera
SKU:
05023452001
Rating:
(0)
Q&A:
(0)
467/7 TORX HF Set 1 T-Handle 7-Piece Screwdriver Set w/ Holder
Magnifying glass
Hover image to zoom
$99.99 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Torx T20, Torx T30, Torx T25, Torx T40, Torx T15, Torx T45, Torx T10

Description

–
T-handle screwdriver: The ideal handle shape to allow high torque transmission in difficult tightening and loosening situations. The ergonomic shape of the handle fills the palm of the hand well, the fingers lie safely in the soft rounded handle recesses. The whole hand makes contact with the handle and friction losses between the hand and the handle are avoided. With holding function (HF) to securely hold TORX® screws on the tool. Special surface treatment of the blades for high corrosion protection and an optimum fit in the screw head

Product Features
  • T-handle screwdriver for the transmission of particularly high tightening and loosening moments
  • Ergonomic 2-component handle with finger handle recesses and pleasant surface feel for very high power transmission and fatigue-free working.
  • Take it easy tool finder: colour coding according to profile and size
  • With additional short arm for the transmission of extremely high torques due to the leverage of the long arm
  • With holding function (HF) on the long arm to securely hold the screw on the tool

Specs

–
Product Type:

Screwdriver

Bit Type:

Torx T20

Torx T30

Torx T25

Torx T40

Torx T15

Torx T45

Torx T10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy