Apply to be a TradeMaster!
Main product image of 967/9 TX HF 1 9-Piece L-Key Set for TORX Screws w/ Holding Function (Multicolor)
Magnifying glass
Hover image to zoom

967/9 TX HF 1 9-Piece L-Key Set for TORX Screws w/ Holding Function (Multicolor)

Brand:
Wera
SKU:
05024179001
Rating:
(0)
Q&A:
(0)
967/9 TX HF 1 9-Piece L-Key Set for TORX Screws w/ Holding Function (Multicolor)
Magnifying glass
Hover image to zoom
$51.99 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
High quality L-keys for recessed TORX® screws. Comes with a holding function: the wedging forces resulting from the contact pressure between the drive tip and the screw profile securely hold the screws on the tool at both ends. The BlackLaser surface treatment provides outstanding corrosion protection and a long service life. "Take it easy" Tool Finder with colour coding according to size. Available in a practical clip fastener, whose wear-free material provides secure storage for the L-keys and enables simple removal.

Product Features
  • Holding function for recessed TORX® screws
  • With Take it easy tool finder: colour coding by size
  • Colour coded, easy-to-grip plastic sleeve, even at low temperatures
  • BlackLaser for high corrosion protection and long service life
  • Wear-resistant clip material for enhanced durability

Specs

–
Size:

40mm

10mm

8mm

30mm

25mm

15mm

9mm

20mm

27mm

Product Type:

Hex Key

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy