Apply to be a TradeMaster!
Main product image of 300 Pre-Set Torque Screwdriver for TORX Screws
Magnifying glass
Hover image to zoom

300 Pre-Set Torque Screwdriver for TORX Screws

Brand:
Wera
SKU:
05027935001
Rating:
(0)
Q&A:
(0)
300 Pre-Set Torque Screwdriver for TORX Screws
Magnifying glass
Hover image to zoom
$44.59 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Torx T15
Product Highlight: Color
Multicolor

Description

–
This Wera torque screwdriver with fixed torque is for recessed TORX screws. It is tamperproof and features a slim hex blade and unlimited torque for loosening seized screws. This screwdriver is equipped with a multi-component Kraftform handle which allows for pleasant, ergonomic working and prevents blisters and calluses. The Kraftform handle has hard gripping zones for high working speeds and soft zones to ensure a high torque transfer.

Features:
  • Pre-set and tamperproof torque value.
  • Slim 4 mm hexagon blades to reach screws in difficult-to-access places.
  • Distinct audible and perceivable excess load signal when the pre-set torque value is reached.
  • Multi-component Kraftform handle with hard and soft zones for fast working speeds and protecting the palm of the hand.

Specs

–
Product Type:

Screwdriver

Bit Type:

Torx T15

Color:

Multicolor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy