Apply to be a TradeMaster!
Main product image of 392 Bitholding Screwdriver w/ Flexible Shaft
Magnifying glass
Hover image to zoom

392 Bitholding Screwdriver w/ Flexible Shaft

Brand:
Wera
SKU:
05028160001
Rating:
(0)
Q&A:
(0)
392 Bitholding Screwdriver w/ Flexible Shaft
Magnifying glass
Hover image to zoom
$24.99 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Bit Type
Hex
Product Highlight: Length (Inches)
10-17/20" Length

Description

–
High quality bit holder with flexible shaft by Wera. Multi-component Kraftform handle for high working speeds and particularly ergonomic screwdriving. Kraftform Plus: hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. Comes with quick-release chuck for rapid bit change and hexagonal anti-roll feature that prevents any rolling away.

Product Features
  • Bit holder with flexible shaft and quick-release chuck
  • Multi-component Kraftform handle for fast and ergonomic screwdriving
  • Hexagonal anti-roll feature against rolling away
  • Flexible, circular blade
  • For bits with 1/4" hexagon head drive

Specs

–
Product Type:

Screwdriver

Size:

1/4"

Bit Type:

Hex

Shaft Length:

7"

Length (Inches):

10-17/20"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy