Apply to be a TradeMaster!
Main product image of 395 HO/7 SM Kraftform Plus 7-Piece Nutdriver Set
Magnifying glass
Hover image to zoom

395 HO/7 SM Kraftform Plus 7-Piece Nutdriver Set

Brand:
Wera
SKU:
05029510001
Rating:
(0)
Q&A:
(0)
395 HO/7 SM Kraftform Plus 7-Piece Nutdriver Set
Magnifying glass
Hover image to zoom
$46.99 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5.5mm, 7mm, 10mm, 13mm, 5mm, 6mm, 8mm
Product Highlight: Length (Inches)
3-35/64" Length

Description

–
7-piece nutsetter set by Wera. Hollow shaft for the fastening of threaded rods; only then can the threaded rod with nut slip into the hollow shaft. Multi-component Kraftform handle for high working speeds and particularly ergonomic screwdriving. Hexagonal anti-roll feature prevents any rolling away and handle markings make for simplified finding and sorting of the tool; for hexagon head screws.

Product Features
  • Nutsetter for hexagon head screws
  • Multi-component Kraftform handle for fast and ergonomic screwdriving
  • Handle markings simplify finding and sorting of tools
  • Hexagonal anti-roll feature against rolling away
  • Hollow shaft for protruding threaded rods, chrome-plated

Specs

–
Product Type:

Screwdriver

Length (Inches):

3-35/64"

Size:

5.5mm

7mm

10mm

13mm

5mm

6mm

8mm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy