Apply to be a TradeMaster!
Main product image of 1578 A ESD Kraftform Micro Screwdriver for Slotted Screws
Magnifying glass
Hover image to zoom

1578 A ESD Kraftform Micro Screwdriver for Slotted Screws

Brand:
Wera
SKU:
05030100001
Rating:
(0)
Q&A:
(0)
1578 A ESD Kraftform Micro Screwdriver for Slotted Screws
Magnifying glass
Hover image to zoom
$6.19 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/20"
Product Highlight: Bit Type
Slotted

Description

–
Electrostatically secured micro screwdriver. Safe protection against electrostatic energy and associated damage. By supporting the hand on the rotating cap, and by the fast rotating zone below the rotating cap, lightning fast turning is possible. Time-consuming hand switching is eliminated. The power zone with integrated soft zones ensures the transmission of high tightening and loosening moments. Precision zone for the correct rotation angle while adjusting. The Black Point tip provides fitting accuracy and optimum corrosion protection. Take it easy tool finder with colour coding by profiles and size stamping - for easy and quick finding of the required tool.

Product Features
  • Kraftform Micro screwdriver for slotted screws
  • ESD-safe tool thanks to surface resistance of less than 10^9 Ohm
  • Multi-component Kraftform Micro handle for fast and ergonomic screwdriving
  • The Wera Black Point tip offers an exact fit and optimum corrosion protection
  • Take it easy tool finder: colour coding according to profile and size

Specs

–
Product Type:

Screwdriver

Size:

1/20"

Bit Type:

Slotted

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy