Apply to be a TradeMaster!
Main product image of 1578 A/6 ESD Kraftform Micro 6-Piece Screwdriver Set for Electronic Applications w/ Rack
Magnifying glass
Hover image to zoom

1578 A/6 ESD Kraftform Micro 6-Piece Screwdriver Set for Electronic Applications w/ Rack

Brand:
Wera
SKU:
05030170001
Rating:
(0)
Q&A:
(0)
1578 A/6 ESD Kraftform Micro 6-Piece Screwdriver Set for Electronic Applications w/ Rack
Magnifying glass
Hover image to zoom
$30.94 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/32", 1/20", 7/100", 1/16"
Product Highlight: Bit Type
Slotted, Phillips #1, Phillips #0

Description

–
ESD-safe Wera Micro screwdriver set. Dependable protection against electrostatic energy and associated damage. Rapid twisting results from fixing the hand on the head and using the fast-turning zone just below. This makes time-consuming grip adjustments unnecessary.Power zones with integrated soft sections ensure the transfer of high loosening and tightening torque; a precision zone for the right rotation angle during fine adjustment work. The Black Point tip offers optimised corrosion protection and an exact fit.

Product Features
  • Kraftform Micro screwdriver set for slotted and cross-recess screws, Phillips
  • ESD-safe tool thanks to surface resistance of 10^9 Ohm
  • Multi-component Kraftform Micro handles for fast and ergonomic screwdriving
  • Hexagonal anti-roll feature against rolling away
  • The Wera Black Point tip offers an exact fit and optimum corrosion protection

Specs

–
Product Type:

Screwdriver

Size:

3/32"

1/20"

7/100"

1/16"

Bit Type:

Slotted

Phillips #1

Phillips #0

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy