Apply to be a TradeMaster!
Main product image of 3334/6 A/6 ESD Kraftform 6-Piece Stainless Steel Screwdriver Set w/ Rack
Magnifying glass
Hover image to zoom

3334/6 A/6 ESD Kraftform 6-Piece Stainless Steel Screwdriver Set w/ Rack

Brand:
Wera
SKU:
05032060001
Rating:
(0)
Q&A:
(0)
3334/6 A/6 ESD Kraftform 6-Piece Stainless Steel Screwdriver Set w/ Rack
Magnifying glass
Hover image to zoom
$63.99 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/8", 7/32", 1/4", 5/32"
Product Highlight: Bit Type
Phillips #1, Phillips #2, Slotted

Description

–
High quality Kraftform Plus screwdriver set out of stainless steel. The stainless tools from Wera are vacuum ice-hardened and have the hardness and strength needed for screw connections. They can be used for industrial application without hesitation. The Lasertip tip literally bites into the head of the screw and thereby prevents any slipping out of the screw head. Multi-component Kraftform handle for fast and low-fatigue working. "Take it easy" tool finder with colour coding according to profiles and size stamp – for simple and rapid accessing of the required tool. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace. Includes a practical rack for tidy storage of the screwdrivers.

Product Features
  • Stainless screwdriver for slotted and cross-recess screws, Phillips
  • Multi-component Kraftform handle for fast and ergonomic screwdriving
  • Take it easy tool finder: colour coding according to profile and size
  • Hexagonal anti-roll feature against rolling away
  • Lasertip tip, stainless to prevent extraneous rust

Specs

–
Product Type:

Screwdriver

Size:

1/8"

7/32"

1/4"

5/32"

Bit Type:

Phillips #1

Phillips #2

Slotted

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy