Apply to be a TradeMaster!
Main product image of 13-Piece Kraftform Kompakt 20 Tool Finder 3 w/ Pouch
Magnifying glass
Hover image to zoom

13-Piece Kraftform Kompakt 20 Tool Finder 3 w/ Pouch

Brand:
Wera
SKU:
05051013001
Rating:
(0)
Q&A:
(0)
13-Piece Kraftform Kompakt 20 Tool Finder 3 w/ Pouch
Magnifying glass
Hover image to zoom
$59.09 each
Backorder
Backorder
Get it Fri, Nov 6 - Mon, Dec 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Bit Type
Torx T25, Square #1, Hex, Torx T20, Phillips #2, Square #2, Phillips #1
Product Highlight: Length (Inches)
6-69/100" Length
Product Highlight: Material
Steel

Description

–
13-piece Kraftform Kompakt set with 6x 25mm long and 6x 89mm long bits. Wera’s compact tools allow the simultaneous use of both types of screw connections; "hand" or "machine". The handle blade-change system in a compact design with different compact blade tips makes the user mobile and flexible. Suitable for bits with 1/4" hexagonal drive as per DIN ISO 1173-C 6.3 and E 6.3 (ISO 1173) and Wera connection series 1 and 4. With connecting adapter, bayonet, Rapidaptor technology, Kraftform handle with anti-roll protection, multi-components allow for particularly ergonomic screwdriving. Integrated magazine for storing 25mm long bits. This set replaces a 12-piece screwdriver set and reduces the necessary equipment to a minimum. Profile and size of the bits are easily recognizable due to the Wera "Take it easy" tool finder with its color coding and easily visible labels.

Product Features
  • Application: Suitable for 1/4" DIN ISO 1173-C 6.3 and E 6.3 hexagon socket insert bits and Wera Series 1 and 4.
  • Design: Attachment, telescopic, Rapidaptor rapid-in, rapid-out, rapid-spin, chuck-all and single-hand technology.
  • "Take it easy" tool finder: Output color coding and large stamp to enable the desired bit to be easily located.
  • Handle: Kraftform with non-roll feature, multi-component, integrated magazine.
  • Retractable bayonet blade

Specs

–
Product Type:

Driver Bit

Screwdriver

Hex Driver

Size:

1/4"

Length (Inches):

6-69/100"

Material:

Steel

Bit Type:

Torx T25

Square #1

Hex

Torx T20

Phillips #2

Square #2

Phillips #1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy