Apply to be a TradeMaster!
Main product image of 7-Piece Kraftform Kompakt 25 w/ Pouch
Magnifying glass
Hover image to zoom

7-Piece Kraftform Kompakt 25 w/ Pouch

Brand:
Wera
SKU:
05051024001
Rating:
(0)
Q&A:
(0)
7-Piece Kraftform Kompakt 25 w/ Pouch
Magnifying glass
Hover image to zoom
$48.99 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4", 7/32", 3/16"
Product Highlight: Bit Type
Phillips #3, Phillips #1, Phillips #2, Slotted, Hex
Product Highlight: Length (Inches)
7-1/2" Length
Product Highlight: Material
Steel

Description

–
Wera compact tools enable both manual as well as power tool operations at the same time. The handle/interchangeable blade system in a compact design with various blade tips in the smallest of spaces makes the user more mobile and flexible. Suitable for bits with 1/4" hexagon head drive as per DIN ISO 1173-C 6.3 and E 6.3 (ISO 1173) and Wera connecting series 1 and 4. Comes with an adaptor, bayonet and Rapidaptor technology. Kraftform handle with anti-roll feature, multi-component for particularly ergonomic screwdriving. Integrated magazine for bit storage. The telescopic bayonet blade – which can be lowered into the handle – together with the quick-release chuck allows fast manual work even in confined installation situations when the blade is retracted. The blade can be extended by simply actuating the locking sleeve. The bayonet holder can then be used as a fully-fledged screwdriver. The bayonet blade can be removed and used as a power tool adaptor, but can also be retracted once again to its original position. Includes practical belt pouch.

Product Features
  • Application: Suitable for 1/4" DIN ISO 1173-C 6.3 and E 6.3 hexagon socket insert bits and Wera Series 1 and 4
  • Design: Attachment, telescopic, Rapidaptor rapid-in, rapid-out, rapid-spin, chuck-all and single-hand technology
  • Handle: Kraftform with non-roll feature, multi-component, integrated magazine.
  • Holder with bayonet blade that can be retracted into the handle
  • Integrated magazine for bit storage
  • Tough viscous bits for universal use
  • In robust pouch
  • Ergonomic Kraftform handle for low-fatigue working

Specs

–
Product Type:

Driver Bit

Screwdriver

Hex Driver

Size:

1/4"

7/32"

3/16"

Length (Inches):

7-1/2"

Material:

Steel

Bit Type:

Phillips #3

Phillips #1

Phillips #2

Slotted

Hex

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy