Apply to be a TradeMaster!
Main product image of 7-Piece Kraftform Kompakt Pistol RA
Magnifying glass
Hover image to zoom

7-Piece Kraftform Kompakt Pistol RA

Brand:
Wera
SKU:
05051030001
Rating:
(0)
Q&A:
(0)
7-Piece Kraftform Kompakt Pistol RA
Magnifying glass
Hover image to zoom
$72.15 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Bit Type
Phillips #1, Torx T20, Pozidriv #2, Torx T25, Phillips #2, Pozidriv #1
Product Highlight: Length (Inches)
5-91/100" Length
Product Highlight: Material
Steel

Description

–
Wera compact tool with multi-component Kraftform pistol handle for high working speeds and particularly ergonomic screwdriving. Integrated bit magazine in the handle. Includes a ratchet: fine-toothing with a small return angle of only 8°, switchover (right, fixed, left), maximum torque of up to 50 Newton metres; hexagonal blade with 1/4" hexagon socket head take-up and Rapidaptor technology, magnetic. 6 bits PH, PZ and TORX in a length of 25 mm that fit in holders as per DIN ISO 1173-D 6.3. Comes with a practical holster for belt attachment.

Product Features
  • 7-piece set 1 hand-held bit holder 814 RA Kraftform
  • Simple to use switchover ring
  • Quick-release chuck with Rapidaptor technology
  • Strong permanent magnet for secure fit of bits
  • Multi-component Kraftform pistol handle for greater leverage effect

Specs

–
Product Type:

Screwdriver

Driver Bit

Size:

1/4"

Length (Inches):

5-91/100"

Material:

Steel

Bit Type:

Phillips #1

Torx T20

Pozidriv #2

Torx T25

Phillips #2

Pozidriv #1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy