Shop Klein Tools Limited Time Promotion
Main product image of 17-Piece Kraftform Kompakt 60 RA Ratchet Bit Set w/ Pouch
Magnifying glass
Hover image to zoom

17-Piece Kraftform Kompakt 60 RA Ratchet Bit Set w/ Pouch

Brand:
Wera
SKU:
05051040001
Rating:
(0)
Q&A:
(0)
17-Piece Kraftform Kompakt 60 RA Ratchet Bit Set w/ Pouch
Magnifying glass
Hover image to zoom
$92.87 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Length (Inches)
5-91/100" Length
Product Highlight: Material
Steel

Description

–
17-piece set with bits in a length of 89 mm in a practical pouch. 1 holder 816 RA Kraftform with ratchet function: fine-toothing for a small return angle, switchover ring (right, fixed, left), maximum torque of up to 50 Newton metres. 1/4" hexagon socket head take-up and Rapidaptor technology for low-fatigue working and rapid bit change; magnetic.

Product Features
  • 1/4" hexagon chuck with Rapidaptor technology i.e. rapid-in, rapid-out, rapid-spin, chuck-all and single-hand function for rapid bit change, magnetic and 16 bits of 89 mm in length suitable for holders as per DIN ISO 1173-F 6.3, or for direct insertion in a power tool
  • Kraftform Kompakt 60 RA with ratchet function for high working speeds
  • Kraftform with anti-roll feature, multi-component with Rapidaptor technology
  • Maximum torque of up to 50 Newton metres

Specs

–
Product Type:

Screwdriver

Hex Driver

Driver Bit

Size:

1/4"

Length (Inches):

5-91/100"

Material:

Steel

Bit Type:

Torx T15

Torx T10

Torx T25

Phillips #1

Torx T20

Pozidriv #2

Phillips #3

Torx T30

Phillips #2

Pozidriv #3

Pozidriv #1

Hex

Slotted

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy