Apply to be a TradeMaster!
Main product image of 17-Piece Kraftform Kompakt 60 RA Imperial Ratchet Bit Set w/ Pouch
Magnifying glass
Hover image to zoom

17-Piece Kraftform Kompakt 60 RA Imperial Ratchet Bit Set w/ Pouch

Brand:
Wera
SKU:
05051041001
Rating:
(0)
Q&A:
(0)
17-Piece Kraftform Kompakt 60 RA Imperial Ratchet Bit Set w/ Pouch
Magnifying glass
Hover image to zoom
$96.40 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Length (Inches)
7-12/25" Length
Product Highlight: Material
Steel

Description

–
17-piece set with bits in a length of 89 mm in a practical pouch. 1 holder 816 RA Kraftform with ratchet function: fine-toothing for a small return angle, switchover ring (right, fixed, left), maximum torque of up to 50 Newton metres. 1/4" hexagon socket head take-up and Rapidaptor technology for low-fatigue working and rapid bit change; magnetic. Can also be used directly with a power tool.

Product Features
  • Suitable for manual and power tool operations
  • Smooth hard zones for high speed turning, soft grip zones for high torque transfer
  • Ratchet function

Specs

–
Product Type:

Screwdriver

Driver Bit

Hex Driver

Size:

1/4"

Length (Inches):

7-12/25"

Material:

Steel

Bit Type:

Phillips #3

Square #1

Phillips #1

Torx T30

Hex

Torx T20

Slotted

Square #2

Torx T25

Phillips #2

Torx T15

Square #3

Torx T10

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy