Shop Klein Tools Limited Time Promotion
Main product image of 17-Piece Kraftform Kompakt 60 Imperial Ratchet Bit Set w/ Pouch
Magnifying glass
Hover image to zoom

17-Piece Kraftform Kompakt 60 Imperial Ratchet Bit Set w/ Pouch

Brand:
Wera
SKU:
05051042001
Rating:
(0)
Q&A:
(0)
17-Piece Kraftform Kompakt 60 Imperial Ratchet Bit Set w/ Pouch
Magnifying glass
Hover image to zoom
$61.60 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Length (Inches)
6-1/10" Length
Product Highlight: Material
Steel

Description

–
Pouch with bits in a length of 89 mm. Comes with a Kraftform holder (816 R) with Rapidaptor quick-release chuck and multi-component Kraftform handle for low-fatigue working. Kraftform Plus: Hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. Suitable for both manual and power tool operations; 17-piece.

Product Features
  • Smooth hard zones for high speed turning, soft grip zones for high torque transfer
  • Tough viscous bits for universal use
  • In robust pouch

Specs

–
Product Type:

Screwdriver

Hex Driver

Driver Bit

Size:

1/4"

Length (Inches):

6-1/10"

Material:

Steel

Bit Type:

Torx T15

Phillips #2

Phillips #3

Torx T20

Square #3

Torx T10

Phillips #1

Square #1

Square #2

Hex

Slotted

Torx T30

Torx T25

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy