Apply to be a TradeMaster!
Main product image of 816 RA Ratchet Screwdriver
Magnifying glass
Hover image to zoom

816 RA Ratchet Screwdriver

Brand:
Wera
SKU:
05051461001
Rating:
(0)
Q&A:
(0)
816 RA Ratchet Screwdriver
Magnifying glass
Hover image to zoom
$48.68 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Bit Type
Hex
Product Highlight: Length (Inches)
5-91/100" Length
Product Highlight: Material
Steel

Description

–
High quality bit holder. Includes a ratchet: fine-toothing with a small return angle, switchover (right, fixed, left), maximum torque of up to 50 Newton metres. The Rapidaptor quick-release chuck enables rapid bit change without needing any special tools. The strong permanent magnet holds the bits absolutely securely. Kraftform Plus handle for pleasant, ergonomic working that makes blisters and calluses a thing of the past. Hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. Suitable for bits with 1/4" hexagon head drive as per DIN ISO 1173-C 6.3 and E 6.3 (ISO 1173).

Product Features
  • Ratcheting screwdriver with Rapidaptor technology for rapid bit change
  • Switchover (right, fixed, left)
  • Multi-component Kraftform handle for fast and ergonomic screwdriving

Specs

–
Product Type:

Screwdriver

Size:

1/4"

Length (Inches):

5-91/100"

Material:

Steel

Bit Type:

Hex

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy