Apply to be a TradeMaster!
Main product image of 816 R ESD Bitholding Non-Magnetic Screwdriver
Magnifying glass
Hover image to zoom

816 R ESD Bitholding Non-Magnetic Screwdriver

Brand:
Wera
SKU:
05051464001
Rating:
(0)
Q&A:
(0)
816 R ESD Bitholding Non-Magnetic Screwdriver
Magnifying glass
Hover image to zoom
$23.99 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Bit Type
Hex

Description

–
High quality ESD bit holder for ESD-safe working. The electrical surface resistance of the Wera ESD material is at 10^6 – 109 Ohm. This dependably protects components against electrostatic energy and associated damage. The Rapidaptor quick-release chuck enables rapid bit change without needing any special tools. Kraftform Plus handle for pleasant, ergonomic working that makes blisters and calluses a thing of the past. Hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. Suitable for bits with 1/4" hexagon head drive as per DIN ISO 1173-C 6.3 and E 6.3 (ISO 1173).

Product Features
  • ESD bit holder for ESD-safe working
  • Surface resistance of 10^9 Ohm
  • Multi-component Kraftform handle for fast and ergonomic screwdriving
  • Hexagonal anti-roll feature against rolling away
  • 1/4" hexagon take-up with Rapidaptor quick-release chuck

Specs

–
Product Type:

Screwdriver

Size:

1/4"

Bit Type:

Hex

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy