Apply to be a TradeMaster!
Main product image of Wera Kraftform Kompakt 27 RA 2 Ratcheting Multi-Bit Screwdriver, 1/4" Hex Drive with 6 Bits
Magnifying glass
Hover image to zoom

Wera Kraftform Kompakt 27 RA 2 Ratcheting Multi-Bit Screwdriver, 1/4" Hex Drive with 6 Bits

Brand:
Wera
SKU:
05051518001
Rating:
(0)
Q&A:
(0)
Wera Kraftform Kompakt 27 RA 2 Ratcheting Multi-Bit Screwdriver, 1/4" Hex Drive with 6 Bits
Magnifying glass
Hover image to zoom
$68.99 each
In Stock
In Stock
Get 1 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Bit Type
Phillips #2, Phillips #1, Square #1, Square #2, Slotted
Product Highlight: Material
Steel

Description

–

Kraftform bitholding screwdriver for 1/4" hex drive bits. The ratchet with fine toothing integrated in the handle allows fast working. Switching the screwdriving direction is intuitive: Turn the ring switch clockwise for clockwise screwdriving, turn it counterclockwise for counterclockwise screwdriving. Use position 0 to deactivate the ratchet mechanism for precise working. Includes 6 tough bits for universal use; stored in the bit magazine integrated in the handle. The strong permanent magnet in the 1/4" bit mounting ensures secure holding of the bit. The 2-component Kraftform handle with the combination of hard and soft zones allows for a firm grip and precise working.


Features:

  • The ratchet with fine toothing integrated in the handle allows fast working
  • The innovative ratchet mechanism also allows fast "spinning". A real problem solver when there is no resistance from the screw
  • Intuitive switching: If I turn the switch clockwise - the ratchet turns clockwise, if I turn the switch counterclockwise - it goes counterclockwise
  • Integrated bit magazine with 6 x 25 mm bits
  • Tough viscous bits for universal use
  • Universal holder with stainless sleeve and strong permanent magnet

Specs

–
Bit Type:

Phillips #2

Phillips #1

Square #1

Square #2

Slotted

Material:

Steel

Size:

1/4"

Product Type:

Driver Bit

Hex Driver

Screwdriver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy