Apply to be a TradeMaster!
Main product image of 889 K 1/4" Rapidaptor Universal Bit Holder
Magnifying glass
Hover image to zoom

889 K 1/4" Rapidaptor Universal Bit Holder

Brand:
Wera
SKU:
05052502001
Rating:
(1)
Q&A:
(0)
889 K 1/4" Rapidaptor Universal Bit Holder
Magnifying glass
Hover image to zoom
$14.85 each
Backorder
Backorder
Get it Tue, Dec 15 - Tue, Dec 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Bit Type
Hex
Product Highlight: Used With
Universal

Description

–
Rapidaptor universal holder for bits with 1/4" external hexagon drive as per DIN ISO 1173-C 6.3 and E 6.3 (ISO 1173). The Rapidaptor allows mounting the bits without using the sleeve. The bit is removed by simply pushing it forward - for lightning-fast bit changes, even with just one hand. The strong permanent magnet holds the bits firmly. 1/4" hexagonal, suitable for screwdriver machines with mounting as per DIN ISO 1173-F 6.3.

Features:
  • Rapidaptor technology for rapid bit change
  • Rapidaptor universal holder with ring magnet for bits with 1/4" hexagon drive
  • 1/4" hexagon drive
  • Application: Suitable for 1/4" DIN ISO 1173-C 6,3 and E 6,3 hexagon insert bits and Wera Series 1 and 4
  • Design: Rapidaptor rapid-in, rapid-out, rapid-spin, chuck-all, and single-hand technology, with strong permanent magnet
  • Drive: 1/4" hexagon suitable for power tools with DIN ISO 1173-F 6,3 receiver

Specs

–
Product Type:

Bit Holder

Size:

1/4"

Bit Type:

Hex

Used With:

Universal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Top tier customer service

One of the best customer service experiences in I've ever had.
Dan
Negaunee, Mi
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy