Apply to be a TradeMaster!
Main product image of 889 R 1/4" Rapidaptor Universal Bit Holder
Magnifying glass
Hover image to zoom

889 R 1/4" Rapidaptor Universal Bit Holder

Brand:
Wera
SKU:
05052504001
Rating:
(0)
Q&A:
(0)
889 R 1/4" Rapidaptor Universal Bit Holder
Magnifying glass
Hover image to zoom
$16.23 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Bit Type
Hex
Product Highlight: Used With
Universal

Description

–
Rapidaptor universal holder for bits with 1/4" hexagon head drive as per DIN ISO 1173-C 6.3 and E 6.3 (ISO 1173). The Rapidaptor allows bits to be attached without any need to actuate the sleeve. The removal of the bit is simple, just by pushing the sleeve forward. This enables rapid bit change with just one hand. The strong permanent magnet holds the bits absolutely securely. 1/4" hexagonal, suitable for power screwdrivers with take-up as per DIN ISO 1173-F 6.3.

Features:
  • Rapidaptor technology for rapid bit change
  • Rapidaptor universal holder for bits with 1/4" hexagon drive, magnetic
  • 1/4" hexagon drive
  • Application: Suitable for 1/4" DIN ISO 1173-C 6,3 and E 6,3 hexagon insert bits and Wera Series 1 and 4
  • Drive: 1/4" hexagon suitable for power tools with DIN ISO 1173-F 6,3 receiver
  • Design: 1/4" hexagon with Rapidaptor rapid-in, rapid-out, rapid-spin, chuck-all, and single-hand technology, magnetic

Specs

–
Product Type:

Bit Holder

Size:

1/4"

Bit Type:

Hex

Used With:

Universal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy