Apply to be a TradeMaster!
Main product image of 899 1/4" Universal Bit Holder
Magnifying glass
Hover image to zoom
899 1/4" Universal Bit Holder
Magnifying glass
Hover image to zoom
$5.28 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Bit Type
Hex
Product Highlight: Used With
Universal

Description

–
Universal holder for the take-up of bits with 1/4" hexagon head drive as per DIN ISO 1173-C 6.3. Stainless steel sleeve for very special corrosion protection. The retaining ring ensures an optimum fit of the tool in the holder. The strong permanent magnet holds the bits absolutely securely. 1/4" hexagonal, suitable for power screwdrivers with take-up as per DIN ISO 1173-F 6.3.

Features:
  • Universal holder for the take-up of bits with 1/4" hexagon head drive
  • Stainless sleeve, retaining ring and strong permanent magnet
  • 1/4" hexagon drive (Wera connecting series 4)
  • Suitable for AEG, ARO, Atlas-Copco, Biax, Black & Decker, Bosch, Buckeye Tools etc.
  • Application: Suitable for 1/4" DIN ISO 1173-C 6,3 hexagon insert bits and Wera Series 1
  • Design: With stainless steel sleeve, retaining ring, and strong permanent magnet
  • Drive: 1/4" hexagon, suitable for power tools with DIN ISO 1173-F 6,3 receiver

Specs

–
Product Type:

Bit Holder

Size:

1/4"

Bit Type:

Hex

Used With:

Universal

Features:

Magnetic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy