Apply to be a TradeMaster!
Main product image of 32-Piece Kraftform Kompakt 71 Security
Magnifying glass
Hover image to zoom

32-Piece Kraftform Kompakt 71 Security

Brand:
Wera
SKU:
05057111001
Rating:
(0)
Q&A:
(0)
32-Piece Kraftform Kompakt 71 Security
Magnifying glass
Hover image to zoom
$68.07 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Length (Inches)
6.3" Length
Product Highlight: Material
Steel

Description

–
32-piece set with holder 816 R Kraftform and Rapidaptor quick-release chuck; multi-component Kraftform handle for low-fatigue working. Rapidaptor universal holder with strong permanent magnet that also holds large and heavy screws securely. Together with the 30 bits, the user is equipped for almost every application.

Product Features
  • 32-piece set
  • Strong permanent magnet
  • Rapidaptor quick-release chuck allows rapid bit change
  • Tough viscous bits for universal use
  • In a robust storage box

Specs

–
Length (Inches):

6.3"

Product Type:

Hex Driver

Screwdriver

Driver Bit

Size:

1/4"

Material:

Steel

Bit Type:

Hex

Slotted

Spanner #4

Spanner #6

Spanner #8

Spanner #10

Square #0

Square #1

Square #2

Square #3

Torq-Set #6

Torq-Set #8

Torq-Set #10

Torx T7

Torx T8

Torx T9

Torx T10

Torx T15

Torx T20

Torx T25

Torx T30

Torx T40

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy